Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 08P MTA156 CONN ASSY 20AWG YEL 3-640432-8

08P MTA156 CONN ASSY 20AWG YEL (Discontinued)

  • Mfr # 3-640432-8
  • Zoro # G400928635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640432-8
Zoro #
G400928635
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.404 in

Details

Item
Connector
Insulation Color
Yellow
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Terminal Type
Closed End Receptacle
Max. Voltage
600V AC
Wire Range
0.5 to 0.6 mm²
Standards
UL, CSA Listed
Features
Strain Relief
Wire Type
Discrete Wire, Stranded
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Application
Power, Wire and Cable
Mounting Type
Cable Mount
Insulation Dia
0.095 in
Terminal Orientation
90 °
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.