Zoro Homepage
This item is Discontinued.
Te Connectivity 08P MTA156 CONN ASSY 24AWG LF 3-643820-8

08P MTA156 CONN ASSY 24AWG LF (Discontinued)

  • Mfr # 3-643820-8
  • Zoro # G500928702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643820-8
Zoro #
G500928702
UPC #
-
Country of Origin
China

Dimensions

Overall Length
35.66 mm

Details

Item
Connector
Insulation Color
White
Max. Voltage
600V AC
Wire Type
Stranded, Discrete Wire
Terminal Type
Closed End Receptacle
Wire Range
0.2 mm²
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Features
Strain Relief
Application
Power, Wire and Cable, Power
Contact Plating Material
Nickel
Terminal Orientation
90 °
Mounting Type
Cable Mount
Insulation Dia
0.095 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.