
08P MTA156 CONN ASSY 24AWG WHT
Mfr # 3-640434-8
Zoro # G400928703
product price: $1.19
/ea
Sold in multiples of 6000 for $7,140.00
Key Features
Insulation Color
White
Features
Strain Relief
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Wire Type
Stranded, Discrete Wire
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-640434-8
Zoro #
G400928703
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.248 in
Details
Item
Connector Assembly
Insulation Color
White
Features
Strain Relief
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Wire Type
Stranded, Discrete Wire
Connection Material
Copper Alloy
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Wire Range
24 AWG
Max. Voltage
600V AC
Terminal Type
Socket
Application
Power, Printed Circuit Board, Wire and Cable
Insulation Dia
0.095 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Terminal Orientation
90 °
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.