Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

08P MTA156 CONN ASSY 26AWG LF

  • Mfr # 3-640435-8

  • Zoro # G100928805


product price: $0.87
/ea
Sold in multiples of 150 for $130.50

Key Features

Insulation Color
Blue
Wire Type
Stranded, Discrete Wire
Max. Voltage
600V AC
Max. Temp.
221 Degrees F
Terminal Type
Closed End Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640435-8
Zoro #
G100928805
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.404 in

Details

Item
Connector
Insulation Color
Blue
Wire Type
Stranded, Discrete Wire
Max. Voltage
600V AC
Max. Temp.
221 Degrees F
Terminal Type
Closed End Receptacle
Connection Material
Copper Alloy
Wire Range
0.12 to 0.15 mm²
Standards
UL, CSA Listed
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Features
Strain Relief
Application
Power, Wire and Cable
Insulation Dia
0.095 in
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.