
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770849-8
Zoro #
G900957593
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Height
1/4 in
Length
1.246 in
Details
Item
Connector
Color
Natural
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Hole Center to Center
3.96 mm
Connector Type
Receptacle
Terminal Type
Crimp
Material
Nylon
Max. Temp.
105°C
Standards
CSA Certified; UL E28476; UL Listed
For Use With
SL .156 Contacts
Number of Contacts
8
Current Rating
6.5 A
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.