Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

08P SL156 HSG W/RMP&TABS OVSZ

  • Mfr # 647402-8

  • Zoro # G900957258


product price: $1.15
/ea
Sold in multiples of 76 for $87.40

Key Features

Number of Rows
1
Standards
CSA Certified; UL E28476; UL Listed
Application
Power, Signal
Height
6.35 mm
Length
1.126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
647402-8
Zoro #
G900957258
UPC #
-
Country of Origin
China

Dimensions

Height
6.35 mm
Length
1.126 in
Max. Single Wire Size
18 AWG
Min. Single Wire Size
30 AWG

Details

Item
Connector
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Listed
Application
Power, Signal
For Use With
SL .156 Contacts
Color
Natural
Material
Nylon
Current Rating
6.5 A
Contact Type
Socket
Number of Contacts
8
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Max. Voltage
250V AC
Connector Type
Receptacle
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Hole Center to Center
3.96 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.