Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 08pos.MINI-MATCH FBTB  2.5mm pitch 5164711-8

08pos.MINI-MATCH FBTB 2.5mm pitch (Discontinued)

  • Mfr # 5164711-8
  • Zoro # G401043108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5164711-8
Zoro #
G401043108
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
354V AC
Max. Temp.
85°C
Application
Signal
Material
Thermoplastic
For Use With
Receptacle Assembly
Hole Center to Center
2.5 mm
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Connection Material
Brass
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Current Rating
7 A
Contact Type
Socket
Number of Contacts
8
Number of Rows
1
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.