Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09 APFL RCPT RA 318 (SL)

  • Mfr # 745395-2

  • Zoro # G701039214


product price: $5.75
/ea
Sold in multiples of 13 for $74.75

Key Features

Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Color
Black
Material
Glass-Filled Polyester, Glass-Filled Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745395-2
Zoro #
G701039214
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Color
Black
Material
Glass-Filled Polyester, Glass-Filled Nylon
Finish
Clear Chromate
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Contact Finish
Gold Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Current Rating
3.1 A; 2 A; 1.2 A
Connection Material
Phosphor Bronze
Terminal Finish
Tin-Lead
Hole Center to Center
2.74 mm
Number of Contacts
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.