
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747515-7
Zoro #
G800980103
UPC #
-
Country of Origin
Mexico
Details
Cable Clamping Method
Insulation Displacement Crimp (IDC)
Use With - Nonmetallic Building Cable
Discrete Wire, Round Jacketed Cable
Item
Connector
Type
Plug, Pin
Cable Opening Max.
0.455 in
Cable Opening Min.
0.165 in
Material
Steel
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.