
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5788792-2
Zoro #
G601043540
UPC #
-
Country of Origin
Mexico
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Nylon
Color
Black
Features
With Grounding Indents and Grounding Straps
Finish
Tin Plated
Number of Contacts
9
Terminal Finish
Tin Plated
Connector Type
Plug
Contact Finish
Gold Flash
Flammability Rating
UL 94 V-0
Number of Rows
2
Current Rating
6 A
Hole Center to Center
2.28 mm
Connector Terminates To
Printed Circuit Board
Connection Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.