09 LOCK CLIP HSG SR .156CL

  • Mfr # 1-87270-6

  • Zoro # G800955095


product price:  $5.25
/ea
Sold in multiples of 30 for $157.50

Key Features

Color
Black
Height
5.59 mm
For Use With
Machine Applied Posts
Number of Rows
1
Length
37.29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87270-6
Zoro #
G800955095
UPC #
-
Country of Origin
United States

Dimensions

Height
5.59 mm
Length
37.29 mm

Details

Item
Housing
Color
Black
For Use With
Machine Applied Posts
Number of Rows
1
Material
Glass-Filled PBT
Hole Center to Center
3.96 mm
Contact Type
Pin
Connector Type
Receptacle
Max. Temp.
105°C
Number of Contacts
9
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Current Rating
5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.