09 MODII VRT SR CE 100/115

  • Mfr # 534237-7

  • Zoro # G401043627


product price:  $1.79
/ea
Sold in multiples of 50 for $89.50

Key Features

Max. Voltage
333V AC
Max. Temp.
105°C
Series
AMPMODU, MOD II
Standards
UL E28476; CSA LR7189
Height
3.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
534237-7
Zoro #
G401043627
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.56 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
105°C
Series
AMPMODU, MOD II
Standards
UL E28476; CSA LR7189
Material
Glass-Filled Polyester
Color
Black
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead
Number of Rows
1
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Current Rating
2 A
Contact Finish
Gold Plated
Contact Type
Socket
Number of Contacts
9
Hole Center to Center
2.54 mm

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.