
09 MSFL PLUG RA 318 (SL FM)
Mfr # 5747250-6
Zoro # G601042536
product price: $4.15
/eaSold in multiples of 17 for $70.55
Key Features
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Polyester, Nylon
Features
With Grounding Indents and Grounding Straps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5747250-6
Zoro #
G601042536
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Polyester, Nylon
Features
With Grounding Indents and Grounding Straps
Finish
Tin Over Copper
Connector Terminates To
Printed Circuit Board
Connection Material
Brass
Hole Center to Center
2.74 mm
Contact Finish
Gold Plated
Number of Rows
2
Flammability Rating
UL 94 V-0
Current Rating
6 A
Number of Contacts
9
Terminal Finish
Tin Plated
Connector Type
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.