
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5745781-6
Zoro #
G101042883
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Features
With Grounding Straps
Finish
Tin Plated
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Hole Center to Center
2.74 mm
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
9
Contact Finish
Gold Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Current Rating
6 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.