
09 MSFL RCPT RA 318 (SL FM BL)
Mfr # 5747844-6
Zoro # G601044073
product price: $2.75
/eaSold in multiples of 28 for $77.00
Key Features
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Features
With Grounding Straps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5747844-6
Zoro #
G601044073
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Features
With Grounding Straps
Finish
Tin Plated
Current Rating
6 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Flammability Rating
UL 94 V-0
Hole Center to Center
2.74 mm
Connection Material
Phosphor Bronze
Number of Contacts
9
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.