Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09 MTE RCPT HSG SR LATCH .100

  • Mfr # 104257-8

  • Zoro # G400955228


product price: $0.66
/ea
Sold in multiples of 132 for $87.12

Key Features

Number of Rows
1
Color
Black
Height
5.08 mm
Material
Thermoplastic
Length
22.81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104257-8
Zoro #
G400955228
UPC #
-
Country of Origin
China

Dimensions

Height
5.08 mm
Length
22.81 mm

Details

Item
Connector
Number of Rows
1
Color
Black
Material
Thermoplastic
For Use With
Crimp Snap-In Contacts
Connector Type
Receptacle
Number of Contacts
9
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Max. Temp.
105°C
Contact Type
Socket
Max. Voltage
267V
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.