This item is Discontinued.

Te Connectivity 09 PLUG SP/FMS BRDLK 2-748003-0

09 PLUG SP/FMS BRDLK (Discontinued)

  • Mfr # 2-748003-0
  • Zoro # G501041554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-748003-0
Zoro #
G501041554
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Thermoplastic
Features
With Grounding Indents
Color
Black
Finish
Tin Plated
Hole Center to Center
2.74 mm
Number of Rows
2
Connection Material
Brass
Terminal Finish
Bright Tin-Lead Plated
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Number of Contacts
9
Current Rating
6 A
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.