
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5747871-8
Zoro #
G701044249
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Features
With Grounding Indents
Color
Black
Material
Thermoplastic
Finish
Tin Plated
Hole Center to Center
2.74 mm
Connector Terminates To
Printed Circuit Board
Connector Type
Plug
Number of Rows
2
Terminal Finish
Tin Plated
Current Rating
6 A
Number of Contacts
9
Connection Material
Brass
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.