Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09 PLUG SP/MS STD

  • Mfr # 5745410-1

  • Zoro # G501042742


product price: $7.49
/ea
Sold in multiples of 51 for $381.99

Key Features

Max. Temp.
105°C
Application
Signal
Finish
Tin Plated
Features
With Grounding Indents
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745410-1
Zoro #
G501042742
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Finish
Tin Plated
Features
With Grounding Indents
Color
Black
Material
Thermoplastic
Hole Center to Center
2.77 mm
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connector Type
Plug
Terminal Finish
Tin Plated
Current Rating
6 A
Number of Contacts
9
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.