Zoro Homepage
This item is Discontinued.
Te Connectivity 09 RCPT SP/FMS SCRLK 1-5747150-4

09 RCPT SP/FMS SCRLK (Discontinued)

  • Mfr # 1-5747150-4
  • Zoro # G801040417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5747150-4
Zoro #
G801040417
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Polyester
Finish
Tin Plated
Hole Center to Center
2.74 mm
Terminal Finish
Tin Plated
Current Rating
6 A
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Number of Contacts
9
Number of Rows
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.