Zoro Homepage

09 SHLDG ENCL PLUG LEAD FREE

  • Mfr # 1-747944-5

  • Zoro # G301037214


product price: $22.29
/ea
Sold in multiples of 4 for $89.16

Key Features

Cable Clamping Method
Insulation Displacement Crimp (IDC)
Use With - Nonmetallic Building Cable
Round Jacketed Cable, Discrete Wire
Cable Opening Max.
3/8 in
Material
PVC; Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-747944-5
Zoro #
G301037214
UPC #
-
Country of Origin
China

Details

Cable Clamping Method
Insulation Displacement Crimp (IDC)
Use With - Nonmetallic Building Cable
Round Jacketed Cable, Discrete Wire
Item
Connector
Cable Opening Max.
3/8 in
Material
PVC; Steel
Color
Black
Cable Opening Min.
0.19 in
Type
Plug, Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.