This item is Discontinued.

Te Connectivity 09/10 MODII HDR DRST B/A 100 LF 5-146220-2

09/10 MODII HDR DRST B/A 100 LF (Discontinued)

  • Mfr # 5-146220-2
  • Zoro # G100940784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-146220-2
Zoro #
G100940784
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
5 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Material
Thermoplastic
Features
With Board Standoff
Terminal Type
Through Hole
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Number of Contacts
10
Current Rating
3 A
Contact Type
Pin
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.