Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 18 AWG, 250/600 V AC, Crimp Termination Only

  • Mfr # 770146-1

  • Zoro # G100980513


product price: $0.22
/ea
Sold in multiples of 500 for $110.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
18 AWG
Contact Material
Brass
Maximum Voltage
250/600 V AC
Minimum Operating Temperature
-67 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770146-1
Zoro #
G100980513
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
250/600 V AC
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
221 Degrees F
Wire Type
Stranded, Discrete Wire
Application
Power, Wire and Cable
Mounting Type
Cable Mount
Terminal Orientation
Straight
Insulation Dia
0.11 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.