Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 096 EURO SHROUD 533236-7

096 EURO SHROUD (Discontinued)

  • Mfr # 533236-7
  • Zoro # G401044235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533236-7
Zoro #
G401044235
UPC #
-
Country of Origin
China

Details

For Use With
Type C Connector; Type R Connector
Max. Temp.
105°C
Type
Shroud
Features
With Standoff
Color
Gray
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Number of Contacts
96
Number of Rows
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.