Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 096 EURO TYP C RECP 17MM ASSY 148059-5

096 EURO TYP C RECP 17MM ASSY (Discontinued)

  • Mfr # 148059-5
  • Zoro # G301041143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148059-5
Zoro #
G301041143
UPC #
-
Country of Origin
China

Dimensions

Height
28.51 mm
Contact Plating Thickness
5.08 µm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Glass-Filled Polyester
Color
Gray
Number of Rows
3
Current Rating
1.5 A
Terminal Type
Through Hole - Press-Fit
Connection Material
Phosphor Bronze
Terminal Finish
Tin-Lead
Contact Type
Socket
Number of Contacts
96
Hole Center to Center
2.54 mm
Contact Finish
Tin-Lead Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.