
096 EURO TYPE C PIN ST ASSY
Mfr # 650947-5
Zoro # G600953710
product price: $5.15
/eaSold in multiples of 14 for $72.10
Key Features
Color
Gray
Application
Signal
Current
3 A
Maximum Operating Temperature
105 Degrees C
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650947-5
Zoro #
G600953710
UPC #
-
Country of Origin
China
Details
Item
Connector
Color
Gray
Application
Signal
Current
3 A
Maximum Operating Temperature
105 Degrees C
Material
Glass-Filled Polyester
Hole Center to Center
2.54 mm
Connector Type
Plug
Max. Temp.
105°C
Number of Rows
3
Number of Contacts
96
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.