
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770428-1
Zoro #
G101039302
UPC #
-
Country of Origin
United States
Dimensions
Length
19.05 mm
Height
15.24 mm
Width
0.5901 in
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Max. Insulation Dia.
0.11 in
Details
Item
Housing
Number of Rows
3
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
Application
Power, Signal
Material
Nylon
Wire Type
Discrete
Contact Type
Pin
Max. Temp.
105°C
Hole Center to Center
3.68 mm
Max. Voltage
250V AC/DC
Terminal Type
Crimp
Flammability Rating
UL 94 V-2
Number of Contacts
9
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.