Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 09P .062 COMM P&S RECEPT 770429-1

09P .062 COMM P&S RECEPT (Discontinued)

  • Mfr # 770429-1
  • Zoro # G900957265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770429-1
Zoro #
G900957265
UPC #
-
Country of Origin
United States

Dimensions

Width
0.4901 in
Height
12.57 mm
Length
0.79 in
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Max. Insulation Dia.
2.79 mm

Details

Item
Housing
Number of Rows
3
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Material
Nylon
Color
Natural
Hole Center to Center
3.68 mm
Contact Type
Socket
Wire Type
Discrete
Terminal Type
Crimp
Number of Contacts
9
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Max. Voltage
250V AC/DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.