Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09P .093 COMM P&S PLUG

  • Mfr # 770095-1

  • Zoro # G301044427


product price: $1.59
/ea
Sold in multiples of 150 for $238.50

Key Features

Number of Rows
3
Width
18.67 mm
Material
Nylon
Features
Panel Mount Feature
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770095-1
Zoro #
G301044427
UPC #
-
Country of Origin
United States

Dimensions

Width
18.67 mm
Height
33.78 mm
Length
29.21 mm

Details

Item
Housing
Number of Rows
3
Material
Nylon
Features
Panel Mount Feature
Application
Power, Signal
For Use With
Receptacle Housing
Color
Natural
Standards
CSA Certified; UL E28476; UL Recognized
Contact Type
Pin
Flammability Rating
UL 94 V-2
Terminal Type
Crimp
Number of Contacts
9
Hole Center to Center
5.03 mm
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Max. Voltage
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.