
09P .093 COMM P&S RECPT
Mfr # 770094-1
Zoro # G901044483
product price: $1.19
/ea
Sold in multiples of 72 for $85.68
Key Features
Number of Rows
3
Width
16.129 mm
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
For Use With
Plug Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770094-1
Zoro #
G901044483
UPC #
-
Country of Origin
United States
Dimensions
Width
16.129 mm
Height
16.891 mm
Length
25.4 mm
Details
Item
Housing
Number of Rows
3
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
For Use With
Plug Housing
Application
Power, Signal
Color
Natural
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Contact Type
Socket
Max. Temp.
105°C
Number of Contacts
9
Max. Voltage
250V AC
Hole Center to Center
5.03 mm
Flammability Rating
UL 94 V-2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.