Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 09P .140 MNL CAP NAT 1-480586-0

09P .140 MNL CAP NAT (Discontinued)

  • Mfr # 1-480586-0
  • Zoro # G001041191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480586-0
Zoro #
G001041191
UPC #
-
Country of Origin
United States

Dimensions

Length
28.7 mm
Width
19.17 mm
Height
21.46 mm

Details

Item
Housing
Number of Rows
3
Material
Nylon
Color
Natural
Application
Power, Signal
Standards
UL E28476
Max. Temp.
105°C
Contact Type
Pin
Max. Voltage
250V AC
Hole Center to Center
6.1 mm
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Number of Contacts
9
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.