
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1586305-1
Zoro #
G200983148
UPC #
-
Country of Origin
China
Dimensions
Height
24.13 mm
Length
0.755 in
Details
Item
Housing
Type
Housing
Color
Black
Number of Rows
3
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Max. Temp.
105°C
Hole Center to Center
6.1 mm
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Terminal Type
Crimp
Max. Voltage
600V AC
Features
Panel Mount Feature
Application
Power, Signal
For Use With
Pin (Cap) Housing
Number of Contacts
9
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Termination Style
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.