Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 09P CMNL HDR ASSY NATL 350577-1

09P CMNL HDR ASSY NATL (Discontinued)

  • Mfr # 350577-1
  • Zoro # G700938761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350577-1
Zoro #
G700938761
UPC #
-
Country of Origin
United States

Dimensions

Width
0.645 in
Height
11.938 mm
Length
0.95 in

Details

Item
Connector
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
10 A
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Terminal Type
Through Hole - Solder
For Use With
Pin (Cap) Housing
Material
Nylon
Connector Type
Header
Hole Center to Center
5.1 mm
Max. Temp.
105°C
Number of Rows
3
Number of Contacts
9
Current Rating
10 A
Contact Type
Socket
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.