Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09P MTA100 CONN ASSY 22AWG RED

  • Mfr # 640440-9

  • Zoro # G300927769


product price: $2.95
/ea
Sold in multiples of 80 for $236.00

Key Features

Insulation Color
Red
Max. Temp.
105 Degrees C
Features
Strain Relief
Max. Voltage
250V AC
Wire Type
Discrete Wire, Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640440-9
Zoro #
G300927769
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.9 in

Details

Item
Connector
Insulation Color
Red
Max. Temp.
105 Degrees C
Features
Strain Relief
Max. Voltage
250V AC
Wire Type
Discrete Wire, Stranded
Connection Type
Locking Lance, Socket, IDC
Wire Range
22 AWG
Connection Material
Copper Alloy
Terminal Type
Closed End Receptacle
Standards
CSA, UL; UL
Application
Wire/Cable
Terminal Orientation
90 °
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.