Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09P MTA100 CONN ASSY RED LF

  • Mfr # 3-641190-9

  • Zoro # G600928244


product price: $3.29
/ea
Sold in multiples of 50 for $164.50

Key Features

Insulation Color
Red
Terminal Type
Closed End Receptacle
Max. Temp.
221 Degrees F
Overall Length
0.2 in
Wire Range
0.3 to 0.4 mm²
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-641190-9
Zoro #
G600928244
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.2 in

Details

Item
Connector
Insulation Color
Red
Terminal Type
Closed End Receptacle
Max. Temp.
221 Degrees F
Wire Range
0.3 to 0.4 mm²
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Wire Type
Discrete Wire, Stranded
Max. Voltage
250V AC
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Application
Signal, Wire and Cable
Insulation Dia
0.06 in
Contact Plating Material
Nickel
Terminal Orientation
90 °
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.