Zoro Homepage
This item is Discontinued.
Te Connectivity 09P MTA100 CONN ASSY WHT 3-640441-9

09P MTA100 CONN ASSY WHT (Discontinued)

  • Mfr # 3-640441-9
  • Zoro # G000927977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-640441-9
Zoro #
G000927977
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.2 in

Details

Item
Connector
Insulation Color
White
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Wire Type
Discrete Wire, Stranded
Terminal Type
Closed End Receptacle
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Wire Range
0.2 mm²
Features
Strain Relief
Application
Signal, Wire and Cable
Insulation Dia
0.06 in
Terminal Orientation
90 °
Mounting Type
Cable Mount
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.