This item is Discontinued.

Te Connectivity 09P MTA100 HDR ASSY FL/ST 30AU 3-641215-9

09P MTA100 HDR ASSY FL/ST 30AU (Discontinued)

  • Mfr # 3-641215-9
  • Zoro # G500928542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-641215-9
Zoro #
G500928542
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.295 in
Overall Length
0.2 in

Details

Item
Connector
Insulation Color
Natural
Terminal Type
Straight Pin
Connection Material
Copper Alloy
Features
Unshrouded Header
Standards
UL, CSA Listed
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Connection Type
Through Hole - Solder
Application
Signal, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Cable Mount; Vertical; Through Hole

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.