Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 09P MTA100 HDR ASSY PO/ST LF 3-641213-9

09P MTA100 HDR ASSY PO/ST LF (Discontinued)

  • Mfr # 3-641213-9
  • Zoro # G100928478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-641213-9
Zoro #
G100928478
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.2 in
Pin Length (In.)
0.295 in

Details

Item
Connector
Insulation Color
Natural
Application
Signal, Printed Circuit Board
Connection Material
Copper Alloy
Mounting Type
Board Mount; Vertical; Through Hole
Features
Unshrouded Header
Max. Temp.
221 Degrees F
Terminal Type
Straight Pin
Standards
UL, CSA Listed
Max. Voltage
250V AC
Connection Type
Through Hole - Solder
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.