Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 09P MTA100 HDR ASSY R/A NARROW 3-644457-9

09P MTA100 HDR ASSY R/A NARROW (Discontinued)

  • Mfr # 3-644457-9
  • Zoro # G100928058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-644457-9
Zoro #
G100928058
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.248 in
Pin Length (In.)
0.26 in

Details

Item
Connector
Insulation Color
Natural
Max. Voltage
250V AC
Features
Unshrouded Header
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Terminal Type
Pin
Connection Type
Right Angle, Through Hole - Solder
Application
Signal, Printed Circuit Board
Mounting Type
Board Mount; Right Angle; Through Hole
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.