Zoro Homepage
This item is Discontinued.
No Product Image Available

09P MTA156 CONN ASSY 20AWG YEL (Discontinued)

  • Mfr # 643818-9
  • Zoro # G000928042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643818-9
Zoro #
G000928042
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
35.66 mm

Details

Item
Connector
Insulation Color
White
Wire Range
20 AWG
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, IDC
Max. Voltage
600V AC
Features
Strain Relief
Max. Temp.
105 Degrees C
Wire Type
Discrete Wire, Stranded
Standards
CSA, UL; UL
Terminal Type
Closed End Receptacle
Application
Wire/Cable, Power
Terminal Orientation
90 °
Insulation Dia
0.095 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.