Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 09P MTA156 CONN ASSY 24AWG LF 3-643820-9

09P MTA156 CONN ASSY 24AWG LF (Discontinued)

  • Mfr # 3-643820-9
  • Zoro # G700928762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-643820-9
Zoro #
G700928762
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.312 in

Details

Item
Connector
Insulation Color
White
Max. Temp.
221 Degrees F
Terminal Type
Closed End Receptacle
Standards
UL, CSA Listed
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Range
0.2 mm²
Connection Material
Copper Alloy
Wire Type
Discrete Wire, Stranded
Max. Voltage
600V AC
Features
Strain Relief
Application
Power, Wire and Cable, Power
Terminal Orientation
90 °
Contact Plating Material
Nickel
Insulation Dia
0.095 in
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.