Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 09P MTA156 CONN ASSY ORNG 3-641435-9

09P MTA156 CONN ASSY ORNG (Discontinued)

  • Mfr # 3-641435-9
  • Zoro # G400928772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-641435-9
Zoro #
G400928772
UPC #
-
Country of Origin
China

Dimensions

Overall Length
39.62 mm

Details

Item
Connector Assembly
Insulation Color
Orange
Features
Strain Relief
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Wire Range
18 AWG
Max. Voltage
600V AC
Terminal Type
Pin
Wire Type
Stranded, Discrete Wire
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Application
Power, Wire and Cable
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Insulation Dia
0.095 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.