
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640383-9
Zoro #
G800927719
UPC #
-
Country of Origin
China
Dimensions
Pin Length (In.)
0.4 in
Overall Length
1.404 in
Details
Item
Header
Insulation Color
Natural
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Connection Type
Through Hole - Solder
Features
Unshrouded Header
Terminal Type
Tab
Max. Voltage
600V AC
Max. Temp.
221 Degrees F
Application
Power, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Vertical
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.