Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 09P MTA156 HRD FL RA FB 30AU 641210-9

09P MTA156 HRD FL RA FB 30AU (Discontinued)

  • Mfr # 641210-9
  • Zoro # G500927873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641210-9
Zoro #
G500927873
UPC #
-
Country of Origin
United States

Dimensions

Pin Length (In.)
0.4 in
Overall Length
0.2 in

Details

Item
Connector
Insulation Color
Natural
Standards
UL, CSA Listed
Features
Unshrouded Header
Connection Type
Right Angle, Through Hole - Solder
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Application
Power, Printed Circuit Board
Max. Voltage
600V AC
Terminal Type
Pin
Mounting Type
Board Mount; Right Angle; Through Hole
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.