
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640250-9
Zoro #
G600957640
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Height
6.35 mm
Length
1.09 in
Details
Item
Connector
Color
Natural
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Listed
Material
Nylon
Terminal Type
Crimp
Max. Temp.
105°C
Hole Center to Center
3.96 mm
For Use With
SL .156 Contacts
Connector Type
Receptacle
Contact Type
Socket
Number of Contacts
9
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Current Rating
6.5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.