Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 09P SL156 HSG W/LCK RMP & TABS 770849-9

09P SL156 HSG W/LCK RMP & TABS (Discontinued)

  • Mfr # 770849-9
  • Zoro # G900957449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
770849-9
Zoro #
G900957449
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG
Height
1/4 in
Length
1.402 in

Details

Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Terminal Type
Crimp
Material
Nylon
Standards
CSA Certified; UL E28476; UL Listed
For Use With
SL .156 Contacts
Max. Temp.
105°C
Connector Type
Receptacle
Hole Center to Center
3.96 mm
Connector Terminates To
Wire & Cable
Current Rating
6.5 A
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Contacts
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.