
09P UMNL BLACK INTERFACE SEAL
Mfr # 794994-1
Zoro # G100984894
product price: $0.43
/ea
Sold in multiples of 1000 for $430.00
Key Features
Material
Silicone Foam
For Use With
Universal MATE-N-LOK Sealed Connectors
Accessory Type
Interface Seal
Accessory Color
Black
Wire/Cable Type
Discrete Wire
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
794994-1
Zoro #
G100984894
UPC #
-
Country of Origin
United States
Details
Material
Silicone Foam
For Use With
Universal MATE-N-LOK Sealed Connectors
Accessory Type
Interface Seal
Accessory Color
Black
Wire/Cable Type
Discrete Wire
Operating Temperature Range
-55 to 105 °C
Product Type
Accessory
Connector System
Wire-to-Wire
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.