Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09P UMNL CAP HSG NATL.PAN MNT

  • Mfr # 794715-1

  • Zoro # G300957285


product price: $1.89
/ea
Sold in multiples of 42 for $79.38

Key Features

Color
Natural
For Use With
Universal MATE-N-LOK Plug
Number of Rows
3
Material
Nylon
Standards
UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794715-1
Zoro #
G300957285
UPC #
-
Country of Origin
United States

Details

Item
Housing
Color
Natural
For Use With
Universal MATE-N-LOK Plug
Number of Rows
3
Material
Nylon
Standards
UL E28476
Application
Power, Signal
Features
Panel Mount Feature
Hole Center to Center
6.35 mm
Contact Type
Pin
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Terminal Type
Crimp
Max. Voltage
600V AC
Number of Contacts
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.