Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09P UMNL STR/REL & INSRT NATL

  • Mfr # 1-640722-0

  • Zoro # G100983262


product price: $1.59
/ea
Sold in multiples of 48 for $76.32

Key Features

Material
Nylon
Color
Natural
Accessory Type
Strain Relief
Agency/Standard
UL, CSA
Operating Temperature Range
-20 to 105 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640722-0
Zoro #
G100983262
UPC #
-
Country of Origin
China

Details

Material
Nylon
Color
Natural
Accessory Type
Strain Relief
Agency/Standard
UL, CSA
Operating Temperature Range
-20 to 105 °C
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.