Zoro Homepage
This item is Discontinued.
Te Connectivity 09P.DIP SWITCH ASSY 5161390-9

09P.DIP SWITCH ASSY (Discontinued)

  • Mfr # 5161390-9
  • Zoro # G400947650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5161390-9
Zoro #
G400947650
UPC #
-
Country of Origin
China

Dimensions

Height
.334 in
Length
.999 in
Termination Post Length
.1259 in
Contact Mating Area Plating Thickness
98.42µin

Details

Housing Material
Nylon - GF
Actuator Style
Slide
Actuator Color
Red
Mounting Type
Through Hole
Contact Mating Area Plating Material
Tin
Mounting Angle
Vertical
Centerline
.1 in
Configuration (Pole-Throw)
Single Pole - Single Throw
UL Flammability Rating
UL 94V-0
Product Type
Switch
Switch Type
DIP
Housing Color
Natural
Number of Switches
9
Contact Base Material
Phosphor Bronze
Number of Positions
9
Sealed
No
Auto-Insertable
No
Solder Tail Contact Plating
Tin
Operating Temperature Range
-25 to 70°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.